missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Class A Lifetime Red Volumetric Flask with Polyethylene Snap-Cap
Graduated with fine lines etched through narrow red band for legibility, accuracy and permanence
$156.53 - $714.27
Specifications
| Closure Color | Blue |
|---|---|
| Closure Material | HDPE |
| Description | Top style: Beaded rim |
| Neck Style | Long |
| Graduated | Yes |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
10-202-1A
|
Corning™
560050 |
50 mL |
Pack of 6 Each for $432.04
Case of 2 Pack for $864.08
|
|
|||||
|
10-202-1B
|
Corning™
5600100 |
100 mL |
Pack of 6 Each for $494.35
Case of 2 Pack for $988.70
|
|
|||||
|
10-202-1D
|
Corning™
5600250 |
250 mL |
Pack of 6 Each for $523.17
Case of 2 Pack for $1,046.34
|
|
|||||
|
10-202-1E
|
Corning™
5600500 |
500 mL |
Pack of 6 Each for $714.27
Case of 2 Pack for $1,428.54
|
|
|||||
|
10-202-1F
|
Corning™
56001L |
1 L |
Each for $156.53
Case of 6 Each for $939.18
|
|
|||||
|
10-202-1G
|
Corning™
56002L |
2000 mL |
Each for $238.09
Case of 4 Each for $952.36
|
|
|||||
Description
The capacity mark is a fine line etched through a narrow red band into clear glass, making a filler unnecessary and giving high legibility, accuracy, and permanence. Snap caps supplied with all sizes.
For snap cap, see Cat. No. 7666.
Specifications
| Blue | |
| Top style: Beaded rim | |
| Yes | |
| Flat |
| HDPE | |
| Long | |
| A | |
| Snap Cap |