missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Class A Lifetime Red Volumetric Flask with Polyethylene Snap-Cap
Graduated with fine lines etched through narrow red band for legibility, accuracy and permanence
Supplier: Corning™ 5600500
Description
The capacity mark is a fine line etched through a narrow red band into clear glass, making a filler unnecessary and giving high legibility, accuracy, and permanence. Snap caps supplied with all sizes.
For snap cap, see Cat. No. 7666.
Specifications
| Blue | |
| Top style: Beaded rim | |
| 500 mL | |
| 10.19 in. | |
| Long | |
| 6/Pk. | |
| Yes | |
| Flat | |
| 100 mm |
| HDPE | |
| 3.93 in. | |
| Glass, Borosilicate Glass | |
| 25.9 cm | |
| 12/Cs. | |
| ±0.2 mL | |
| A | |
| Snap Cap |