missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Chemistry Kits
GREENER_CHOICE

Catalog No. p-3275270
Change view
Click to view available options
Height (English):
1.69 in.
5.11 in.
Length (English):
10.07 in.
13.5 in.
Width (English):
5.11 in.
10.07 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Length (English) Width (English)
1130070 5.11 in. 13.5 in. 10.07 in.
1130055 1.69 in. 10.07 in. 5.11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1130070 Supplier Corning™ Supplier No. 6949G2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Versatile kit enables many standard laboratory operations to be performed

This Corning™ kit is similar to No. 6949E, as many of the same standard laboratory experiments can be performed with this kit. The kit’s PYREX™ components all use 19/22 Standard Taper joints for standardization. Note in particular the inclusion of a 250 mL flask with side tubulation, which is useful when performing steam distillations or experiments requiring an air bleed. This kit contains a three neck boiling flask to enable distillation while stirring and adding other compounds. The components of the kit are held in foam within a polyethylene case. The overall size of the case is approximately 130mm x 256mm x 343mm.

Specifications

Height (English) 5.11 in.
For Use With (Application) For standard laboratory experiments
Includes 190 mm distilling column, 190 mm west condenser, 25 mL round bottom boiling flask, 50 mL round bottom boiling flask, 100 mL round bottom boiling flask, 250 mL round bottom boiling flask, 250 mL round bottom boiling flask with side tubulation
Material Pyrex™ Glass
Height (Metric) 130 mm
Length (English) 13.5 in.
Dimensions (L x W x H) 13.5 x 10.07 x 5.11 in. (343 x 256 x 130 mm)
Length (Metric) 343 mm
Width (English) 10.07 in.
Width (Metric) 256 mm
Sterility Non-sterile
Product Type Chemistry Kit
Show More Show Less