missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Chemistry Kits
Description
This Corning™ kit is similar to No. 6949E, as many of the same standard laboratory experiments can be performed with this kit. The kit’s PYREX™ components all use 19/22 Standard Taper joints for standardization. Note in particular the inclusion of a 250 mL flask with side tubulation, which is useful when performing steam distillations or experiments requiring an air bleed. This kit contains a three neck boiling flask to enable distillation while stirring and adding other compounds. The components of the kit are held in foam within a polyethylene case. The overall size of the case is approximately 130mm x 256mm x 343mm.
Specifications
Specifications
| Height (English) | 1.69 in. |
| For Use With (Application) | For standard laboratory experiments |
| Includes | 190 mm distilling column, 190 mm west condenser, 25 mL round bottom boiling flask, 50 mL round bottom boiling flask, 100 mL round bottom boiling flask, 250 mL round bottom boiling flask, 250 mL round bottom boiling flask with side tubulation |
| Material | Glass |
| Height (Metric) | 43 mm |
| Length (English) | 10.07 in. |
| Dimensions (L x W x H) | 10.07 x 5.11 x 1.69 in. (256 x 130 x 43 mm) |
| Length (Metric) | 256 mm |
| Width (English) | 5.11 in. |
| Width (Metric) | 130 mm |
| Show More |