missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Barrett Trap
GREENER_CHOICE

Catalog No. 091505
Change view
Click to view available options
Standard Taper Joint:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
091505 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 091505 Supplier Corning™ Supplier No. 362220

For Barrett test to determine water content in petroleum or bituminous products

This PYREX™ distilling apparatus is for determining water content in petroleum or bituminous products. It is graduated upwards from the stopcock to 3 mL in 0.2 mL divisions, and from 3 mL to 20 mL in 0.5 mL divisions. For replacement stopcock plugs, see No. 7680. For replacement retaining clips, see No. 7280. Reference: Barrett method B-2. Also can be used as Dean Stark distillation apparatus specified in British Standard 756, but utilizes a common U.S. ground joint. It is also an optional setup for ASTM D-95.

Order Info

Overall H, 228mm (9 in. )

Specifications

Height (Metric) 228 mm
For Use With (Application) For determining water content in petroleum or bituminous products
Type Vacuum Trap
Height (English) 8.9 in.
Capacity 0.67 oz., 20 mL
Certifications/Compliance ASTM D95
Capacity (Metric) 20 mL
For Use With (Equipment) Dean stark distillation apparatus
Standard Taper Joint 24/40
Capacity (English) 0.67 oz.