missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Aspirator Bottles with Tubulation

Capacity Metric: 9500 mL

Supplier:  Corning™ 12205

 View more versions of this product

Catalog No. 02972G


Only null left

Requires : Tubing

Description

Description

A range of bottles featuring a tubular sidearm outlet to facilitate attachment of flexible tubing. Useful as a delivery/storage container for solutions.

Specifications

Chemical Identifiers

Tubular sidearm outlet

Specifications

19 L
11.49 in.
95 mm
Tubular sidearm outlet
1/Cs.
Non-sterile
Black
Wide
508 mm
20 in.
292 mm
0.59 in.
Autoclavable
642.46 oz.
3.74 in.
Designed to store and discharge liquids
Borosilicate Glass
1/Pk.
12
Reusable
Square
Aspirator Bottle
Phenolic
Rubber Liner
15 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions