missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Aspirator Bottles with Tubulation
Capacity Metric: 9500 mL
Supplier: Corning™ 12203X
Requires : Tubing
Description
A range of bottles featuring a tubular sidearm outlet to facilitate attachment of flexible tubing. Useful as a delivery/storage container for solutions.
Chemical Identifiers
| Tubular sidearm outlet |
Specifications
| 13.25 L | |
| 9.37 in. | |
| 82 mm | |
| Tubular sidearm outlet | |
| 1/Cs. | |
| Non-sterile | |
| Black | |
| Wide | |
| 445 mm | |
| 17.52 in. | |
| 238 mm | |
| 0.59 in. | |
| Autoclavable |
| 448.03 oz. | |
| 3.22 in. | |
| Designed to store and discharge liquids | |
| Borosilicate Glass | |
| 1/Pk. | |
| 12 | |
| Reusable | |
| Square | |
| Aspirator Bottle | |
| Phenolic | |
| Rubber Liner | |
| 15 mm |