missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Accelerated One-Step™ Extractor/Concentrator Replacement Parts
Description
Replacement part for Pyrex Accelerated One-Step extractor/concentrator system. The system performs extraction, concentration, and drying with the same apparatus and is designed for use with solvents of heavier specific gravity than sample being extracted.
Specifications
Specifications
| Product Type | PTFE Membrane (47 mm) |
| For Use With (Equipment) | Pyrex Accelerated One-Step Extractor or Concentrator System |
| Material | PTFE |
| Length (English) | 1.85 in. |
| Length (Metric) | 4.7 cm |