missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ 47 mm Microfiltration Glassware Replacement Parts

Replacement Parts for Corning PYREX 47mm Microfiltration Glassware Apparatus (13-645-088, sold separately)
$331.35 - $1,122.96
Specifications
| For Use With (Equipment) | PYREX 47 mm Microfiltration Glassware Apparatus |
|---|---|
| No. per Case | 1 |
| No. per Pack | 1/Pk. |
| Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
13645085
![]() |
Corning™
33982B |
Support Base with Tubulation |
Case for $900.69
|
|
|||||
13645086
![]() |
Corning™
339851L |
Erlenmeyer Flask (1 L) |
Case for $602.18
|
|
|||||
13645089
![]() |
Corning™
33971300 |
Graduated Funnel (300 mL) |
Case for $340.35
|
|
|||||
13645087
![]() |
Corning™
339854L |
Erlenmeyer Flask (4 L) |
Case for $1,122.96
|
|
|||||
13645091
![]() |
Corning™
33972B |
Support Base |
Case for $423.01
|
|
|||||
|
13645092
|
Corning™
33975C |
Clamp |
Case for $331.35
|
|
|||||
13645090
![]() |
Corning™
339711L |
Graduated Funnel (1 L) |
Case for $616.09
|
|
|||||
Description
Replacement Parts for Corning™ PYREX™ 47 mm Microfiltration Glassware Apparatus (13-645-088, sold separately).Specifications
| PYREX 47 mm Microfiltration Glassware Apparatus | |
| 1 | |
| 1/Pk. |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.