missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ 47 mm Microfiltration All-Glass Assembly
GREENER_CHOICE

Catalog No. 13645094
Change view
Click to view available options
Volume (Metric):
300 mL
1 L
Diameter (Metric) Inside:
140 mm
210 mm
Height (Metric):
430 mm
600 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Inside Height (Metric)
13645094 1 L 210 mm 600 mm
13645093 300 mL 140 mm 430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13645094 Supplier Corning™ Supplier No. 339801L
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for HPLC mobile phase filtration, analysis of particulate or bacterial contamination, and general laboratory microfiltration

These filtration apparatus and components are designed for HPLC mobile phase filtration, analysis of particulate or bacterial contamination and general laboratory microfiltration. Units have coarse porosity frits, and accommodate 47 mm filters. The all-glass design ensures chemical compatibility with most organic solvents. The components of this 47 mm glassware are interchangeable with competitive products.

For components, see 33971-300, 33971-1 L, 33982-B, 33985-1 L, 33985-4L, and 33975-C.

Specifications

Material Glass
No. per Case 1
No. per Pack 1/Pk.
Volume (Metric) 1 L
Height (Metric) 600 mm
Diameter (Metric) Inside 210 mm

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.