missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ Synthetic Cleanroom Paper
Cleanroom paper that excels in Tensile Strength. For writing, printing and photocopying in cleanroom environments, PURUS™ Cleanroom Paper provides excellent printability and heat toner adhesion and is recyclable.
Supplier: PURUS™ LCIY2012C
Description
- Features high tensile strength and excellent heat resistance for enhanced copier and printing efficiency
- Proprietary binding technology results in very low levels of particles, nonvolatile residue (NVR) and ion extractables
- Unique precision cutting technology guarantees consistent sizing and cleanliness
- Produced in ISO 4 (Class 10) cleanroom
- Recyclable
- Suitable for use in ISO 4 to 5 (Class 10 to Class 1000) cleanrooms
Specifications
| Polyethylene | |
| 8.5 x 11 in. | |
| 279 mm | |
| 279 mm | |
| 216 mm | |
| Plain | |
| 22 lb. |
| Yellow | |
| 11 in. | |
| 11 in. | |
| 8.5 in. | |
| For writing, printing, photocopying in cleanroom environments | |
| Cleanroom Paper | |
| 9.97 kg |