missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ Synthetic Cleanroom Paper

Cleanroom paper that excels in Tensile Strength. For writing, printing and photocopying in cleanroom environments, PURUS™ Cleanroom Paper provides excellent printability and heat toner adhesion and is recyclable.

Supplier:  PURUS™ LCIW2010C

 View more versions of this product

Catalog No. 19-125-906


Only null left
Explore available promotions

Description

Description

  • Features high tensile strength and excellent heat resistance for enhanced copier and printing efficiency
  • Proprietary binding technology results in very low levels of particles, nonvolatile residue (NVR) and ion extractables
  • Unique precision cutting technology guarantees consistent sizing and cleanliness
  • Produced in ISO 4 (Class 10) cleanroom
  • Recyclable
  • Suitable for use in ISO 4 to 5 (Class 10 to Class 1000) cleanrooms

Certifications

Manufactured in ISO 9001 certified facility

Compliance

Suitable for use in ISO 4 to 6 (Class 10 to Class 1000)

Specifications

Specifications

Polyethylene
8.5 x 11 in.
279 mm
279 mm
216 mm
Plain
22 lb.
White
11 in.
11 in.
8.5 in.
For Class 10 to Class 1000 cleanrooms, writing, printing and photocopying in clean environments
Cleanroom Paper
9.97 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions