missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Puritan™ PurFlock™ Ultra Flocked Swabs
Ideal for rapid diagnostic tests
$408.23 - $725.66
Specifications
| Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's |
|---|---|
| Product Type | Swab |
| Sterility | Sterile |
| Handle Material | Polystyrene |
| Catalog Number | Mfr. No. | Tip Style | Handle Type | Length (English) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tip Style | Handle Type | Length (English) | Price | Quantity | |||
|
22-025-192
|
N/A | Standard | Tapered | 6 in. |
N/A
|
|
|||
|
22-025-194
|
N/A | Ultrafine | Tapered | 6 in. |
N/A
|
|
|||
|
22-025-191
|
N/A | Large | Tapered | 5.93 in. |
N/A
|
|
|||
|
22-025-193
|
N/A | Minitip | Tapered | 6 in. |
N/A
|
|
|||
|
22-025-195
|
N/A | Micro Ultrafine | Tapered | 6 in. |
N/A
|
|
|||
|
22-029-508
|
Puritan™
253506U |
Elongated Flocked | Molded Breakpoint at 80 mm | 5.93 in. |
N/A
|
|
|||
|
22-029-506
|
Puritan™
253606U |
Elongated Flocked | Molded Breakpoint at 30 mm | 6 in. |
N/A
|
|
|||
|
22-029-510
|
Puritan™
253706U |
Elongated Flocked | Molded Breakpoint at 100 mm | 6 in. |
N/A
|
|
|||
|
22-029-512
|
Puritan™
253806U |
Elongated Flocked | Molded Breakpoint at 80 or 100 mm | 6 in. |
N/A
|
|
|||
Description
Elongated Flock Tipped Specimen Collection Applicator with Plastic Handle
- Sterile
- Polystyrene handle with molded break point on handle to prevent contamination
- Applications included buccal cell collection, specimen collection, DNA testing, and forensic evidence collection
Specifications
| CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's | |
| Swab | |
| Sterile | |
| Polystyrene |