missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Puritan™ Liquid Amies Transport Systems
For aerobic, anaerobic and fastidious bacteria
$620.95 - $626.79
Specifications
| Product Type | Liquid Amies Transport System |
|---|---|
| Media Type | Liquid Amies |
| Sterility | Sterile |
| Certifications/Compliance | CE |
| For Use With (Application) | For the collection and transport of clinically significant bacteria |
| Catalog Number | Mfr. No. | Includes | SwabConfiguration | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | SwabConfiguration | Price | Quantity | ||||
|
22-027-113
|
Puritan™
LA106 |
One elongated tip flock swab | Single Applicator |
Case of 300 Each for $620.95
|
|
||||
|
22-027-115
|
Puritan™
LA117 |
One ultrafine tip flock swab | Ultrafine flocked |
Case of 300 Each for $626.79
|
|
||||
|
22-027-114
|
Puritan™
LA116 |
One minitip flock swab | Single Applicator |
Case of 300 Each for $626.79
|
|
||||
Description
- For the collection and transport of clinically significant bacteria
- Ready-to-use Transport System
- Advanced kit design is easy to use and reliable
- Leakproof self-centering cap facilitates easy swab removal and disposal
- High-performance swab tip
- HydraFlock™ swab with molded breakpoint designed to accommodate different sampling sites fast safe and convenient
- Soft tip for patient comfort
- Premium medical grade plastic components to improve product shelf life
- Shelf life: 18 months
Specifications
| Liquid Amies Transport System | |
| Sterile | |
| For the collection and transport of clinically significant bacteria | |
| Individually-wrapped | |
| 300 Cs. |
| Liquid Amies | |
| CE | |
| Plastic | |
| 7.3 ±0.2 | |
| 2°C to 25°C |