missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Puritan™ Liquid Amies Transport Systems
For aerobic, anaerobic and fastidious bacteria
Supplier: Puritan™ LA 117
Description
Ready-to-use Transport System;For the collection and transport of aerobic, anaerobic, and fastidious bacteria; Used in bacterial culture, rapid tests, gram staining, automation and molecular testing; Advanced kit design is easy to use and reliable; Self-centering cap is leak-proof and facilitates easy swab removal and disposal; High-performance swab tip features patented HydraFlock swab with molded breakpoint designed to accommodate nose, throat, vaginal, rectal, and wound sampling sites fast, safe, and convenient; Soft tip for patient comfort; Shelf life - 18 months; Made in USAChemical Identifiers
| Liquid Amies Transport System | |
| Sterile | |
| For the collection and transport of clinically significant bacteria | |
| Individually-wrapped | |
| 300 Cs. |
| Liquid Amies | |
| CE | |
| Plastic | |
| 7.3 ±0.2 | |
| 2°C to 25°C |
Specifications
| Liquid Amies Transport System | |
| Sterile | |
| CE | |
| Plastic | |
| Individually-wrapped | |
| 300 Cs. | |
| Ultrafine Flocked |
| Liquid Amies | |
| Ultrafine flocked | |
| For the collection and transport of clinically significant bacteria | |
| One ultrafine tip flock swab | |
| 7.3 ±0.2 | |
| 2°C to 25°C |
Safety and Handling
ShelfLife : 18 Months