missing translation for 'onlineSavingsMsg'
Learn More

Puritan™ HydraFlock™ Sterile Flocked Swabs Packed in Dry Transport Tube

Packaged in a reclosable dry transport tube for ease in transport to the lab

Supplier:  Puritan™ 253606HBT

 View more versions of this product

Catalog No. 22-029-621

Only null left

Description

Description

Puritan’s new dry transport system securely holds a swab in a round bottom tube made from virgin polypropylene resin, creating a safe and sterile environment to accommodate many different styles of collection devices. The injection molded cap assures a precision fit for multiple handle styles eliminating any foreign adhesive which may interfere with the specimen. Tubes include a distinctive label describing product identity, expiry date as well as allow for patient identification and collection information.

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Specifications

CE, ISO 9001:2008, ISO 13485:2003
Buccal cell collection, forensic evidence collection, rapid diagnostic testing, DNA collection and testing, collection of Bacteria or microorganisms
152.4 mm
30 mm
17.3 mm
0.21 in.
Dry transport tube
Polystyrene
6 in.
Flocked Swab
1.18 in.
0.68 in.
5.5 mm
Medical
Sterile
Elongated Flocked
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions