missing translation for 'onlineSavingsMsg'
Learn More

Puritan™ HydraFlock™ Sterile Flocked Swabs Packed in Dry Transport Tube

Catalog No. p-4667586
Change view
Click to view available options
Tip Style:
Elongated Flocked
Micro Ultrafine
Minitip
Minitip flocked
Regular flocked
Ultrafine Flocked
Large
Diameter (English) Tip:
0.13 in.
0.14 in.
0.2 in.
0.21 in.
Length (English) Tip:
0.312 in.
0.64 in.
0.66 in.
0.68 in.
0.69 in.
0.725 in.
Length (Metric) Handle:
None
30 mm
80 mm
100 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Diameter (English) Tip Length (English) Tip Length (Metric) Handle
22029610 Minitip flocked 0.13 in. 0.725 in. None
22029613 Regular flocked 0.2 in. 0.69 in. 80 mm
22029615 Ultrafine Flocked 0.14 in. 0.66 in. 100 mm
22029617 Micro Ultrafine 0.14 in. 0.312 in. 100 mm
22029619 Large 0.21 in. 0.64 in. 80 mm
22029623 Minitip 0.21 in. 0.68 in. 100 mm
22029621 Elongated Flocked 0.21 in. 0.68 in. 30 mm
22029625 Elongated Flocked 0.21 in. 0.68 in. None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22029610 Supplier Puritan™ Supplier No. 25 3316 H BT
Only null left

Packaged in a reclosable dry transport tube for ease in transport to the lab

Puritan’s new dry transport system securely holds a swab in a round bottom tube made from virgin polypropylene resin, creating a safe and sterile environment to accommodate many different styles of collection devices. The injection molded cap assures a precision fit for multiple handle styles eliminating any foreign adhesive which may interfere with the specimen. Tubes include a distinctive label describing product identity, expiry date as well as allow for patient identification and collection information.

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003
Length (English) 6.04 in.
For Use With (Application) Buccal cell collection, forensic evidence collection, rapid diagnostic testing, DNA collection and testing, collection of Bacteria or microorganisms
Product Type Flocked Swab
Length (Metric) 153.4 mm
Length (Metric) Handle None
Length (English) Tip 0.725 in.
Length (Metric) Tip 18.4 mm
Diameter (Metric) Tip 3.42 mm
Diameter (English) Tip 0.13 in.
Grade Medical
Packaging Dry transport tube
Sterility Sterile
Handle Material Polystyrene
Tip Style Minitip flocked
Show More Show Less