missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Laboratory Ventilation
- Fume Hoods
- Biosafety Cabinets
- Labconco™ Purifier™ Logic™+ Class II A2 Biosafety Cabinets, US Models
Labconco™ Purifier™ Logic™+ Class II A2 Biosafety Cabinets, US Models
Catalog No. 302381101
Change view
Click to view available options
Height (English):
89.2 to 95.2 in.
61.7 in.
Width (English):
3 ft.
4 ft.
5 ft.
6 ft.
Sash Opening (English):
8 in.
10 in.
Includes:
Cabinet
Cabinet, Accessory Package
Cabinet, Accessory Package, Base Stand
Cabinet, Base Stand
30 product options available for selection
| Catalog No. | Height (English) | Width (English) | Sash Opening (English) | Includes |
|---|---|---|---|---|
| 302381101 | 89.2 to 95.2 in. | 3 ft. | 8 in. | Cabinet, Accessory Package, Base Stand |
| 302310001 | 61.7 in. | 3 ft. | 10 in. | Cabinet |
| 302310101 | 89.2 to 95.2 in. | 3 ft. | 10 in. | Cabinet, Base Stand |
| 302311001 | 61.7 in. | 3 ft. | 10 in. | Cabinet, Accessory Package |
| 302311101 | 89.2 to 95.2 in. | 3 ft. | 10 in. | Cabinet, Accessory Package, Base Stand |
| 302380001 | 61.7 in. | 3 ft. | 8 in. | Cabinet |
| 302380101 | 89.2 to 95.2 in. | 3 ft. | 8 in. | Cabinet, Base Stand |
| 302381001 | 61.7 in. | 3 ft. | 8 in. | Cabinet, Accessory Package |
| 302410001 | 61.7 in. | 4 ft. | 10 in. | Cabinet |
| 302410101 | 89.2 to 95.2 in. | 4 ft. | 10 in. | Cabinet, Base Stand |
| 302411001 | 61.7 in. | 4 ft. | 10 in. | Cabinet, Accessory Package |
| 302480001 | 61.7 in. | 4 ft. | 8 in. | Cabinet |
| 302480101 | 89.2 to 95.2 in. | 4 ft. | 8 in. | Cabinet, Base Stand |
| 302481001 | 61.7 in. | 4 ft. | 8 in. | Cabinet, Accessory Package |
| 302481101 | 89.2 to 95.2 in. | 4 ft. | 8 in. | Cabinet, Accessory Package, Base Stand |
| 302510001 | 61.7 in. | 5 ft. | 10 in. | Cabinet |
| 302511001 | 61.7 in. | 5 ft. | 10 in. | Cabinet, Accessory Package |
| 302511101 | 89.2 to 95.2 in. | 5 ft. | 10 in. | Cabinet, Accessory Package, Base Stand |
| 302580001 | 61.7 in. | 5 ft. | 8 in. | Cabinet |
| 302580101 | 89.2 to 95.2 in. | 5 ft. | 8 in. | Cabinet, Base Stand |
| 302581001 | 61.7 in. | 5 ft. | 8 in. | Cabinet, Accessory Package |
| 302581101 | 89.2 to 95.2 in. | 5 ft. | 8 in. | Cabinet, Accessory Package, Base Stand |
| 302610001 | 61.7 in. | 6 ft. | 10 in. | Cabinet |
| 302610101 | 89.2 to 95.2 in. | 6 ft. | 10 in. | Cabinet, Base Stand |
| 302611001 | 61.7 in. | 6 ft. | 10 in. | Cabinet, Accessory Package |
| 302611101 | 89.2 to 95.2 in. | 6 ft. | 10 in. | Cabinet, Accessory Package, Base Stand |
| 302680001 | 61.7 in. | 6 ft. | 8 in. | Cabinet |
| 302680101 | 89.2 to 95.2 in. | 6 ft. | 8 in. | Cabinet, Base Stand |
| 302681001 | 61.7 in. | 6 ft. | 8 in. | Cabinet, Accessory Package |
| 302681101 | 89.2 to 95.2 in. | 6 ft. | 8 in. | Cabinet, Accessory Package, Base Stand |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
Catalog No.
302381101
Supplier
Labconco™
Supplier No.
302381101
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
All models feature:
- Electronically Commutated Motor (ECM)
- Constant Airflow Profile (CAP) airflow monitoring system
- Intrinsically-safe negative pressure design
- Air-Wave™ Entry System
- Contain-Air™ Negative Pressure Channel
- Supply and exhaust 99.99% efficient HEPA filters. 99.999% efficient ULPA filters available
- Interior-mounted, line-of-sight color LCD with MyLogic OS. Displays filter life, status messages for alarm conditions and alerts. 8 languages available
- Bright, 90-150 footcandle, glare-free LED lighting located outside the contaminated work area
- Fully-closing, clear 1/4 in. tempered safety glass sash
- Curved stainless steel inlet grille with Reserve-Air Secondary Airflow Slots
- Two electrical duplex receptacles. Flush-mounted-stainless steel with dampened hinges. Single outlets on 230 V models. One outlet on each side, with ground fault interruption (115 V)
- Smart-Start™ System user-programmable start up and shut down
- Night-Smart™ System reduces blower speed when sash is closed
- Leak-tight stainless steel interior and powder-coated steel exterior
- Removable towel catch located under work surface
- Code-activated electronic security lock
- 22.6 in. (57 cm) max. sash opening and 27 in. (69 cm) viewing height
- 10° Angled sash with counterbalanced, easy lift mechanism
- ADA-Compliant touchpad control on right side post
- Noise level <63 dBA
- Heat load 990 BTU/hour (4 ft. models)
- Removable, seamless type 304 stainless steel, dished work surface with lift out knobs
- Nominal inflow velocity of 105 fpm (0.5 m/sec)
- Nominal downflow velocity of 55 fpm (0.3 m/sec)
- Approximately 70% air recirculation
- Overall depth x height: 31.2 x 61.7 in. (79.2 x 156.7 cm)
- 10 ft (3 m) power cord with plug
- Built-in timer and digital clock
- Five year warranty
- NSF International listed
- Optional NSF-approved non-welded telescoping base stand included on some models
- Optional Accessory Package (254 nm UV lamp, ADA-compliant service fixture(s) with ball-type valve(s), and NSF-Approved Vacu-Pass™ Cord & Cable Portal) included on some models
Specifications
Specifications
| Certifications/Compliance | NSF, ETL, UL, CAN/CSA, ADA, ISO 5 Conditions per ISO 14644-1 and 2 |
| Chamber Material | Stainless Steel |
| Width (Metric) Interior | 92.7 cm |
| Product Type | Type A2 Biosafety Cabinet |
| Model | Purifier Logic+ |
| Noise Level | <63 dBA |
| Outlets | 4 |
| Plug Type | North America (115 V, 15 A) |
| Power Consumption | 220 W |
| Receptacles | 2 |
| Height (English) | 89.2 to 95.2 in. |
| Sash Opening (Metric) | 20.3 cm |
| Width (English) Exterior | 42.3 in. |
| Volume (Metric) Exhaust | 0.096 to 0.105 m3sec. |
| Width (Metric) Exterior | 107.442 cm |
| Includes | Cabinet, Accessory Package, Base Stand |
| Lighting | LED, UV |
| Height (Metric) | 226.6 to 241.8 cm |
| Sash Opening (English) | 8 in. |
| Service Fixtures | One |
| Warranty | 5 Years |
| Width (English) Interior | 36.5 in. |
| Width (English) | 3 ft. |
| Width (Metric) | 107.442 cm |
| Frequency | 60 Hz |
| Depth (English) Exterior | 31.2 in. |
| Depth (Metric) Exterior | 79.248 cm |
| Electrical Requirements | 115 V, 60 Hz, 12 A |
| Voltage | 115 V |
| Show More Show Less |