missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Purifier™ Cell Logic™+ Class II A2 Biosafety Cabinets with Scope-Ready and Temp-Zone, US Models
Description
All models feature:
- Electronically Commutated Motor (ECM)
- Constant Airflow Profile (CAP) airflow monitoring system
- Intrinsically-safe negative pressure design
- Air-Wave™ Entry System
- Contain-Air™ Negative Pressure Channel
- Supply and exhaust 99.99% efficient HEPA filters. 99.999% efficient ULPA filters available
- Interior-mounted, line-of-sight color LCD with MyLogic OS. Displays filter life, status messages for alarm conditions and alerts. 8 languages available
- Bright, 90 to
- 150 footcandle, glare-free LED lighting located outside the contaminated work area
- Fully-closing, clear 1/4 in. tempered safety glass sash
- Curved stainless steel inlet grille with Reserve-Air Secondary Airflow Slots
- Two electrical duplex receptacles. Flush-mounted-stainless steel with dampened hinges. Single outlets on 230 V models. One outlet on each side, with ground fault interruption (115 V)
- Smart-Start™ System user-programmable start up & shut down
- Night-Smart™ System reduces blower speed when sash is closed
- Leak-tight stainless steel interior & powder-coated steel exterior
- Removable towel catch located under work surface
- Code-activated electronic security lock
- 22.6 in. (57 cm) max. sash opening and 27 in. (69 cm) viewing height
- 10° Angled sash with counterbalanced, easy lift mechanism
- ADA-Compliant touchpad control on right side post
- Noise level <63 dBA
- Heat load 990 BTU/hour (4 ft. models)
- Removable, seamless type 304 stainless steel, dished work surface with lift out knobs
- Scope-Ready™ Package consisting of 7 in. wide x 10.5 in. high (18 x 27 cm) sash cutout and Pure-Vu™ Seal with powder-coated steel collar. Stand-Still™ Isolation Platform is required and sold separately
- Temp-Zone™ Package consisting of temperature-controlled work area, 10.5 in. (27 cm) wide x 12.0 in. (30 cm) deep (7.0 x 12.0 in. on 3 ft. models) located on the left side of the work surface. Circulator is required (not included). Circulator requirements: minimum flow rate of 0.4 to 0.5 GPM (1.5 to 1.9 LPM), typical volume of 6 liters, and temperature of 0-50° C (chiller/heater)
- Nominal inflow velocity of 105 fpm (0.5 m/sec)
- Nominal downflow velocity of 55 fpm (0.3 m/sec)
- Approximately 70% air recirculation
- Overall depth x height: 31.2 x 61.7 in. (79.2 x 156.7 cm)
- 10 ft. (3 m) power cord with plug
- Built-in timer and digital clock
- Five year warranty
- NSF International compliant
- Optional NSF-approved non-welded telescoping base stand included on some models
- Optional Accessory Package (ADA-compliant service fixture(s) with ball-type valve(s) and NSF-Approved Vacu-Pass™ Cord and Cable Portal) included on some models
- All models require supporting base if non-welded stand option is not selected
Specifications
Specifications
| Certifications/Compliance | NSF, Modified ASHRAE 110, ETL, UL, CAN/CSA, ADA, ISO 5 Conditions per ISO 14644-1 and 2 |
| Chamber Material | Stainless Steel |
| Width (Metric) Interior | 184.2 cm |
| Product Type | Type A2 Biosafety Cabinet |
| Model | Purifier Cell Logic+ |
| Noise Level | <63 dBA |
| Outlets | 4 |
| Plug Type | North America (115 V, 20 A) |
| Power Consumption | 560 W |
| Receptacles | 2 |
| Show More |