missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ PuriCare™ Procedure Stations with 12 in. Sash with Accessories Package
Procedure Type A2 Stations with large sash opening create a particulate-free environment for small animal research activities such as cage changing, weighing, anesthesia delivery and surgical procedures.
Supplier: Labconco™ 312621001
Description
- PuriCare™ Procedure Station Class II A2 Biosafety Cabinets excel in safety, performance, and comfort.
- Decades of industry leading advances in ergonomic design have shaped the Inclination™ Technology Suite that includes the following: MyLogic™ operating system with eye-level color display, 10° angled sash, patented curved air grille with built in armrest, plus fully accessible controls, outlets, and fixtures.
- MyLogic is easy to use, displaying the BSC's status with clear messaging and graphics that notify users of filter life, alerts, and alarms.
- The energy-efficient ECM blower powered by Labconco's exclusive Constant Airflow Profile™ (CAP) technology ensures safety and reliability at all times.
- Procedure Station BSCs provide personnel, product and environmental protection and are suitable for work in all biosafety levels.
- These biosafety cabinets are designed to discharge HEPA-filtered exhaust air directly into the laboratory, or into an exhaust system through the optional Canopy Connection.
- They contain a robust pre-filter under the work surface to trap dander, hair, and other particulates from the supply and exhaust HEPA filters.
- In addition, some models have base stands and/or an Accessory Package (UV light, service fixture(s) and Vacu-Pass™ Cord and Cable Portal) included.
Chemical Identifiers
| UL 61010, CAN/CSA, CE | |
| PuriCare Procedure Station | |
| LCD | |
| HEPA | |
| Steel | |
| LED | |
| Two | |
| 50/60 Hz | |
| 157 cm |
| Stainless Steel | |
| 2 | |
| 0.9999 | |
| Contains >50% Recycled Content | |
| Accessory Pk. | |
| 12 in. | |
| 5 years | |
| 61.8 in. |
Specifications
| UL 61010, CAN/CSA, CE | |
| PuriCare Procedure Station | |
| 78.3 in. | |
| 0.9999 | |
| Contains >50% Recycled Content | |
| Steel | |
| LED | |
| Two | |
| 50/60 Hz | |
| 157 cm | |
| 83.1 cm | |
| 313 kg | |
| 115 V, 50/60 Hz, 12 A | |
| 12 |
| Stainless Steel | |
| 2 | |
| LCD | |
| HEPA | |
| 198.9 cm | |
| Accessory Pk. | |
| 12 in. | |
| 5 years | |
| 61.8 in. | |
| 32.7 in. | |
| 690 lb. | |
| 365.1 kg | |
| 115 V |