missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ PuriCare™ Procedure Stations with 12 in. Sash

Catalog No. 312420001
Change view
Click to view available options
Width (English) Exterior:
54.3 in.
66.3 in.
78.3 in.
Plug Type:
North America (230 V)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Exterior Plug Type
312420001 54.3 in. -
312420011 54.3 in. North America (230 V)
312520001 66.3 in. -
312520011 66.3 in. North America (230 V)
312620001 78.3 in. -
312620011 78.3 in. North America (230 V)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 312420001 Supplier Labconco™ Supplier No. 312420001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Procedure Type A2 Stations with large sash opening create a particulate-free environment for small animal research activities such as cage changing, weighing, anesthesia delivery and surgical procedures.

  • PuriCare™ Procedure Station Class II A2 Biosafety Cabinets excel in safety, performance, and comfort.
  • Decades of industry leading advances in ergonomic design have shaped the Inclination™ Technology Suite that includes the following: MyLogic™ operating system with eye-level color display, 10° angled sash, patented curved air grille with built in armrest, plus fully accessible controls, outlets, and fixtures.
  • MyLogic is easy to use, displaying the BSC's status with clear messaging and graphics that notify users of filter life, alerts, and alarms.
  • The energy-efficient ECM blower powered by Labconco's exclusive Constant Airflow Profile™ (CAP) technology ensures safety and reliability at all times.
  • Procedure Station BSCs provide personnel, product and environmental protection and are suitable for work in all biosafety levels.
  • These biosafety cabinets are designed to discharge HEPA-filtered exhaust air directly into the laboratory, or into an exhaust system through the optional Canopy Connection.
  • They contain a robust pre-filter under the work surface to trap dander, hair, and other particulates from the supply and exhaust HEPA filters.
  • In addition, some models have base stands and/or an Accessory Package (UV light, service fixture(s) and Vacu-Pass™ Cord and Cable Portal) included.

Specifications

Certifications/Compliance UL 61010, CAN/CSA, CE
Chamber Material Stainless Steel
Model PuriCare Procedure Station
Outlets 2
Width (English) Exterior 54.3 in.
Display LCD
Filter Efficiency 0.9999
Filter Type HEPA
Green Features Contains >50% Recycled Content
Width (Metric) Exterior 137.9 cm
Housing Material Steel
Includes Procedure Station only
Lighting LED
Sash Opening (English) 12 in.
Warranty 5 years
Frequency 50/60 Hz
Height (English) Exterior 61.8 in.
Height (Metric) Exterior 157 cm
Depth (English) Exterior 32 in.
Depth (Metric) Exterior 81.3 cm
Net Weight (English) 510 lb.
Net Weight (Metric) 231.3 kg
Shipping Weight (Metric) 265.4 kg
Electrical Requirements 115 V, 50/60 Hz, 12 A
Voltage 115 V
Amperage 12
Show More Show Less