missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ PuriCare™ Biosafety Procedure Station with Accessory Package
Description
All models feature:
- Nominal inflow velocity of 105 feet per minute (fpm)
- Nominal downflow velocity of 55 fpm (models with 10 in. sash opening) and 60 fpm (models with 12 in. sash opening)
- Approximately 70% air recirculation
- Interior-mounted, line-of-sight LCD information center with Filter Life Remaining bar graph, status line for alarm conditions and alerts to warn when filter life diminishes to 20% and 0%
- Electronically Commutated Motors (ECM)
- Constant Airflow Profile™ (CAP) Technology airflow monitoring system that communicates with the ECM to deliver the precise volume of air as required and automatically adjust as filters load without relying on airflow sensors
- Smart-Start™ System that allows the user to program start up and shut down operations
- Night-Smart™ System that idles the blower when the sash is fully closed
- Contain-Air™ Negative Pressure Channel
- Built-in interval or elapsed timer for experiment monitoring, LED (fluorescent on 12 in. sash opening models) light or UV light control (on models with UV light)
- ADA-compliant touchpad control on right-hand side post for manual activation of blower, light(s), timer, electrical receptacles, audible alarm mute and menu selection
- Radiused type 304 stainless steel interior and removable, seamless, dished work surface with lift out knobs
- Powder-coated steel exterior
- Removable towel catch with washable screen-type prefilter located under work surface
- ISO Class 5 conditions per ISO 14644-1 and 2
- Supply and exhaust 99.99% efficient HEPA filters. Contact Customer Service for optional 99.999% efficient ULPA filters
- Two electrical duplex receptacles (single outlets on 230 volt models), located one on each side, with ground fault interruption (115 volt models) and flush-mounted stainless steel splash covers with dampened hinges
- Fully-closing, clear 1/4 in. tempered safety glass sash with two sash handles; counterbalanced, anti-racking mechanism; and 10° slope
- 22.6 in. (57 cm) sash opening and 27.0 in. (69 cm) viewing height
- Curved stainless steel inlet grille with Reserve-Air™ Secondary Airflow Slots
- Bright, 90-100 footcandle, glare-free LED lighting (fluorescent on 12 in. sash opening models) located outside the contaminated work area
- Intrinsically-safe negative pressure design
- Electronic security lock (optional activation) that requires code to operate the cabinet
- Full five year warranty on parts and service (excluding filters)
- Optional Accessory Package (254 nm UV lamp, ADA-compliant service fixture(s) with ball-type valve(s), and NSF-Approved Vacu-Pass™ Cord and Cable Portal) included on some models
- All models require supporting base if non-welded stand option is not selected
Specifications
Specifications
| Certifications/Compliance | NSF, ETL, UL, CAN/CSA, ADA, ISO 5 Conditions per ISO 14644-1 and 2 |
| Chamber Material | Stainless Steel |
| Width (Metric) Interior | 123.2 cm |
| Product Type | Type A2 Biosafety Cabinet |
| Model | PuriCare Procedure Station |
| Noise Level | <63 dBA |
| Outlets | 4 |
| Plug Type | North America (115 V, 15 A) |
| Power Consumption | 280 W |
| Receptacles | 2 |
| Show More |