missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ PuriCare™ Biosafety Procedure Station
Labconco™ PuriCare™ Procedure Station creates a particulate-free environment for small animal research activities such as cage changing, weighing, anesthesia delivery and surgical procedures.
Supplier: Labconco™ 312610001
Description
All models feature:
- Nominal inflow velocity of 105 feet per minute (fpm)
- Nominal downflow velocity of 55 fpm (models with 10 in. sash opening) and 60 fpm (models with 12 in. sash opening)
- Approximately 70% air recirculation
- Interior-mounted, line-of-sight LCD information center with Filter Life Remaining bar graph, status line for alarm conditions and alerts to warn when filter life diminishes to 20% and 0%
- Electronically Commutated Motors (ECM)
- Constant Airflow Profile™ (CAP) Technology airflow monitoring system that communicates with the ECM to deliver the precise volume of air as required and automatically adjust as filters load without relying on airflow sensors
- Smart-Start™ System that allows the user to program start up and shut down operations
- Night-Smart™ System that idles the blower when the sash is fully closed
- Contain-Air™ Negative Pressure Channel
- Built-in interval or elapsed timer for experiment monitoring, LED (fluorescent on 12 in. sash opening models) light or UV light control (on models with UV light)
- ADA-compliant touchpad control on right-hand side post for manual activation of blower, light(s), timer, electrical receptacles, audible alarm mute and menu selection
- Radiused type 304 stainless steel interior and removable, seamless, dished work surface with lift out knobs
- Powder-coated steel exterior
- Removable towel catch with washable screen-type prefilter located under work surface
- ISO Class 5 conditions per ISO 14644-1 and 2
- Supply and exhaust 99.99% efficient HEPA filters. Contact Customer Service for optional 99.999% efficient ULPA filters
- Two electrical duplex receptacles (single outlets on 230 volt models), located one on each side, with ground fault interruption (115 volt models) and flush-mounted stainless steel splash covers with dampened hinges
- Fully-closing, clear 1/4 in. tempered safety glass sash with two sash handles; counterbalanced, anti-racking mechanism; and 10° slope
- 22.6 in. (57 cm) sash opening and 27.0 in. (69 cm) viewing height
- Curved stainless steel inlet grille with Reserve-Air™ Secondary Airflow Slots
- Bright, 90-100 footcandle, glare-free LED lighting (fluorescent on 12 in. sash opening models) located outside the contaminated work area
- Intrinsically-safe negative pressure design
- Electronic security lock (optional activation) that requires code to operate the cabinet
- Full five year warranty on parts and service (excluding filters)
- Optional Accessory Package (254 nm UV lamp, ADA-compliant service fixture(s) with ball-type valve(s), and NSF-Approved Vacu-Pass™ Cord and Cable Portal) included on some models
- All models require supporting base if non-welded stand option is not selected
Chemical Identifiers
| Stainless Steel | |
| PuriCare Procedure Station | |
| 2 | |
| 25.4 cm | |
| LED | |
| 10 in. | |
| 31.2 in. |
| Type A2 Biosafety Cabinet | |
| <63 dBA | |
| 61.7 in. | |
| Cabinet | |
| 156.718 cm | |
| 5 Years | |
| 79.248 cm |
Specifications
| NSF, ETL, UL, CAN/CSA, ADA, ISO 5 Conditions per ISO 14644-1 and 2 | |
| 184.2 cm | |
| PuriCare Procedure Station | |
| 4 | |
| 570 W | |
| 61.7 in. | |
| 78.3 in. | |
| 198.882 cm | |
| LED | |
| 10 in. | |
| 6 ft. | |
| 60 Hz | |
| 79.248 cm | |
| 115 V |
| Stainless Steel | |
| Type A2 Biosafety Cabinet | |
| <63 dBA | |
| North America (115 V, 20 A) | |
| 2 | |
| 25.4 cm | |
| 0.249 m3sec. | |
| Cabinet | |
| 156.718 cm | |
| 5 Years | |
| 198.882 cm | |
| 31.2 in. | |
| 115 V, 60 Hz, 16 A |