missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ PuriCare™ Biosafety Procedure Station

Catalog No. 312410001
Change view
Click to view available options
Plug Type:
North America (115 V, 15 A)
North America (115 V, 20 A)
North America (230 V)
Outlets:
2
4
Width (English) Interior:
4 ft.
6 ft.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Outlets Width (English) Interior
312410001 North America (115 V, 15 A) 4 4 ft.
312410011 North America (230 V) 2 4 ft.
312610001 North America (115 V, 20 A) 4 6 ft.
312610011 North America (230 V) 2 6 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 312410001 Supplier Labconco™ Supplier No. 312410001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Labconco™ PuriCare™ Procedure Station creates a particulate-free environment for small animal research activities such as cage changing, weighing, anesthesia delivery and surgical procedures.

All models feature:

  • Nominal inflow velocity of 105 feet per minute (fpm)
  • Nominal downflow velocity of 55 fpm (models with 10 in. sash opening) and 60 fpm (models with 12 in. sash opening)
  • Approximately 70% air recirculation
  • Interior-mounted, line-of-sight LCD information center with Filter Life Remaining bar graph, status line for alarm conditions and alerts to warn when filter life diminishes to 20% and 0%
  • Electronically Commutated Motors (ECM)
  • Constant Airflow Profile™ (CAP) Technology airflow monitoring system that communicates with the ECM to deliver the precise volume of air as required and automatically adjust as filters load without relying on airflow sensors
  • Smart-Start™ System that allows the user to program start up and shut down operations
  • Night-Smart™ System that idles the blower when the sash is fully closed
  • Contain-Air™ Negative Pressure Channel
  • Built-in interval or elapsed timer for experiment monitoring, LED (fluorescent on 12 in. sash opening models) light or UV light control (on models with UV light)
  • ADA-compliant touchpad control on right-hand side post for manual activation of blower, light(s), timer, electrical receptacles, audible alarm mute and menu selection
  • Radiused type 304 stainless steel interior and removable, seamless, dished work surface with lift out knobs
  • Powder-coated steel exterior
  • Removable towel catch with washable screen-type prefilter located under work surface
  • ISO Class 5 conditions per ISO 14644-1 and 2
  • Supply and exhaust 99.99% efficient HEPA filters. Contact Customer Service for optional 99.999% efficient ULPA filters
  • Two electrical duplex receptacles (single outlets on 230 volt models), located one on each side, with ground fault interruption (115 volt models) and flush-mounted stainless steel splash covers with dampened hinges
  • Fully-closing, clear 1/4 in. tempered safety glass sash with two sash handles; counterbalanced, anti-racking mechanism; and 10° slope
  • 22.6 in. (57 cm) sash opening and 27.0 in. (69 cm) viewing height
  • Curved stainless steel inlet grille with Reserve-Air™ Secondary Airflow Slots
  • Bright, 90-100 footcandle, glare-free LED lighting (fluorescent on 12 in. sash opening models) located outside the contaminated work area
  • Intrinsically-safe negative pressure design
  • Electronic security lock (optional activation) that requires code to operate the cabinet
  • Full five year warranty on parts and service (excluding filters)
  • Optional Accessory Package (254 nm UV lamp, ADA-compliant service fixture(s) with ball-type valve(s), and NSF-Approved Vacu-Pass™ Cord and Cable Portal) included on some models
  • All models require supporting base if non-welded stand option is not selected

Specifications

Certifications/Compliance NSF, ETL, UL, CAN/CSA, ADA, ISO 5 Conditions per ISO 14644-1 and 2
Chamber Material Stainless Steel
Width (Metric) Interior 123.2 cm
Product Type Type A2 Biosafety Cabinet
Model PuriCare Procedure Station
Noise Level <63 dBA
Outlets 4
Plug Type North America (115 V, 15 A)
Power Consumption 280 W
Receptacles 2
Height (English) 61.7 in.
Sash Opening (Metric) 25.4 cm
Width (English) Exterior 54.3 in.
Volume (Metric) Exhaust 0.167 m3sec.
Width (Metric) Exterior 137.922 cm
Includes Cabinet
Lighting LED
Height (Metric) 156.718 cm
Sash Opening (English) 10 in.
Warranty 5 Years
Width (English) Interior 4 ft.
Width (Metric) 137.922 cm
Frequency 60 Hz
Depth (English) Exterior 31.2 in.
Depth (Metric) Exterior 79.248 cm
Electrical Requirements 115 V, 60 Hz, 12 A
Voltage 115 V
Show More Show Less