missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ PureTouch Half-Finger Nylon Glove Liners
Ergonomically designed liners are constructed of 100% low-linting nylon to provide comfort and protection when worn under PVC, latex, or nitrile gloves.
Supplier: PURUS™ GLHFM
Description
- For use under any type of exam glove such as latex, nitrile, or PVC
- Low-linting, 100% 15 denier nylon composition
- Sturdy and launderable for reuse
- Basic weight: 21.5 g/pair ± 10%
- Thickness: 2 mm ± 10%
- Surface Resistivity: 1 x 109 ± 10% ohms/square
Specifications
| Uncoated | |
| Reusable | |
| Nylon | |
| Non-sterile | |
| Allergy/Irritation Prevention | |
| Orange |
| White | |
| Ambidextrous | |
| Medium | |
| Half | |
| Knit | |
| 21.5 g |