missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ PureTouch Half-Finger Nylon Glove Liners

Description
- For use under any type of exam glove such as latex, nitrile, or PVC
- Low-linting, 100% 15 denier nylon composition
- Sturdy and launderable for reuse
- Basic weight: 21.5 g/pair ± 10%
- Thickness: 2 mm ± 10%
- Surface Resistivity: 1 x 109 ± 10% ohms/square
Specifications
Specifications
| Coating Material | Uncoated |
| Color | White |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Material | Nylon |
| Size | Small |
| Sterility | Non-sterile |
| Finger Style | Half |
| For Use With (Application) | Allergy/Irritation Prevention |
| Glove Cuff Style | Knit |
| Show More |