missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gentex™ PureFlo PF50 ESM+ PAPR Respirator Hood, Gray Bump Cap, Internal Switch Only
Self-contained head mounted powered air purifying respirators (PAPRs) are designed for light duty industries including pharmaceutical, chemical, laboratory and healthcare.
$4119.43 - $4730.97
Specifications
| Assigned Protection Factor (APF) | 1000 |
|---|---|
| Battery Life | 7 hours with two batteries |
| Battery Type | 5 Cell Nickel Metal Hydride |
| Cartridge/Filter | PARTICULATE |
| Certifications (NIOSH) | NIOSH Approved |
Description
- No trailing leads, hoses or cables for maximum mobility
- No belt mounted blower unit required
- Unique air circulation system creates a smooth continuous flow of air
- Advanced electronics package within the ESM+ continually monitors all functions and provides a self-diagnostic system check to ensure proper functioning
- Provides an increased flow rate at 8.1 CFM/230Lpm
- Fully capsuled blower module with a single 7-way IP67* connector between the sidebars
- Adjustable flame retardant neck cape
- Wide vision face-shield manufactured from high impact-resistant polycarbonate with anti-mist and anti-scratch coating
- Quick release headband
- Includes corrosion resistant gold-plated battery packs and updated rustproof hardware
- Redesigned PCB with new electronics board and an altitude sensor which adjusts automatically
Specifications
| 1000 | |
| 5 Cell Nickel Metal Hydride | |
| NIOSH Approved | |
| One Size | |
| 8.1 CFM or 230 L/min. | |
| 1 Ea. | |
| One Size |
| 7 hours with two batteries | |
| PARTICULATE | |
| PAPR Bump Cap Assembly | |
| HEPA (HE) or HEPA/HF/HC *Nuisance OV | |
| Under 70 dB | |
| 2.5 hr. |