missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ Pure xTIP Rainin LTS Compatible Racked Pipette Tips

Designed with Flexfit™ to lower necessary insertion and ejection force by ~70% to make secure seal. Manufactured with Pure resin made of virgin polypropylene.
Supplier: BIOTIX™ 63305462
Description
- Fits Rainin LTS and x Pipette pipettes
- FlexFit technology features flexible proximal end to ensure secure seal with 66-80% less insertion force than competitor tips
- Pure resin made of virgin polypropylene
- Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
- Certified free of RNase, DNase, Pyrogens, and PCR Inhibitors
Chemical Identifiers
| Non-filtered | |
| Autoclavable | |
| Manual Volume Transfer | |
| Pipette Tips | |
| Rainin LTS | |
| xTIP 4 | |
| Standard |
| Clear | |
| BSE/TSE Free, Endotoxins/Pyrogen Free, DNASE/RNASE Free, PCR Inhibitor Free | |
| Ergonomic | |
| Single-use | |
| Yes | |
| 100% Virgin Polypropylene |
Specifications
| 250 μL | |
| Sterile | |
| Autoclavable | |
| 50.75 mm | |
| Manual Volume Transfer | |
| Hinged Rack Sterile | |
| 10 Racks/Pk, 5 Pk/Cs | |
| Pipette Tips | |
| Single-use | |
| Yes | |
| 100% Virgin Polypropylene | |
| 10, 50, 100, 200 |
| Non-filtered | |
| Clear | |
| 2 in. | |
| BSE/TSE Free, Endotoxins/Pyrogen Free, DNASE/RNASE Free, PCR Inhibitor Free | |
| E-Beam | |
| Ergonomic | |
| 960 Tips/Pk. | |
| Green | |
| Rainin LTS | |
| xTIP 4 | |
| Standard |