missing translation for 'onlineSavingsMsg'
Learn More

Surgical Design Pure Nickel Dish

Catalog No. 08720A
Change view
Click to view available options
Capacity (Metric):
∼100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08720A ∼100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08720A Supplier Surgical Design Supplier No. 285720A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Spun to shape. Straight sides, with lip for pouring. Capacity, 100mL.

Specifications

Bottom Shape Flat
Capacity (Metric) ∼100 mL
Material Nickel
Shape Straight side, Pour lip
Includes Pour lip
Height (Metric) 3.5 cm
Height (English) 1.375 in.
Diameter (English) 2.75 in.
Diameter (Metric) 7 cm