missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Pumpkin Stem, Combined Cross Section and Longitudinal Section

Catalog No. S30274
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S30274 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30274 Supplier Eisco™ Supplier No. BS18117

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prepared microscope slide of a Pumpkin stem. This slide shows combined longitudinal and cross sections, allowing better viewing and understanding of stem structures.

  • Pre-cleaned glass slide with ground edges
  • Size: 25 x 77 mm (1 x 3 in.)
  • Professionally stained samples for best visualization
  • Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
  • Shows side by side combined longitudinal and cross sections

Specifications

Biosafety Level 1
Concentration 10%
Classification Botany
Material Glass
Mounting Type Cross and Longitudinal Section
Quantity 1 Ea.
Specimen Type Pumpkin Stem
Size 25 x 77 mm (1 x 3 in.)
Slide Type Prepared Slide