missing translation for 'onlineSavingsMsg'
Learn More

Dynalon Pump Dispensing Bottle

Catalog No. 03406163
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03406163 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03406163 Supplier Dynalon Supplier No. 205135

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Suitable for dispensing liquids, creams, and food grade products

  • Each pump dispenses approximately 2.5 mL (0.0845 oz.)
  • Wide surface area is easily labeled with contents
  • Supplied with a locking closure
  • Pump locks with 1/4 turn

Specifications

Capacity (Metric) 500 mL
Color Natural
For Use With (Application) Dispensing Liquids and/or Creams
Material HDPE
Length (Metric) 77 mm
Quantity 5/Cs
Sterility Non-sterile
Weight (Metric) 0.0454 kg
Weight (English) 0.1 lb.
Width (Metric) 77 mm
Closure Color White
Closure Included Yes
Graduated No
Height (Metric) 229 mm
Width (English) 3.03 in.
Length (English) 3.03 in.
Height (English) 8.25 in.
Closure Material Polypropylene
Closure Size 24 mm
Closure Type Locking
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Certifications/Compliance Food Grade
Disposable Reusable
Product Type Pump Bottle
Show More Show Less