missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pulsing Vortex Mixer
Powerful pulsing vortex action produces excellent cell disruption for glass bead procedures.
$1,446.64
Specifications
| Orbit | 2.5 mm |
|---|---|
| Electrical Requirements | 120 V, 1.2 A, 135 W |
| Wattage | 135 W |
| Product Type | Pulsing Vortex Mixer |
| Height (English) | 5 in. |
Description
Powerful pulsing vortex action produces excellent cell disruption for glass bead procedures. The Pulsing Vortex Mixer is capable of complete cell disruption of samples in only minutes. Unique pulsing action reduces heat generation while providing more effective mixing and disruption. The timer will display elapsed time or, when programmed to user defined time limit, the unit will shut off when the time reaches zero.
- Glass bead cell disruption/homogenization
- Continuous or touch modes
- LED display for speed and time
- Microprocessor controls
- 5 year warranty
Specifications
| 2.5 mm | |
| 135 W | |
| 5 in. | |
| 7.97 in. | |
| 12.1 cm | |
| 4.5 kg | |
| 4.5 kg |
| 120 V, 1.2 A, 135 W | |
| Pulsing Vortex Mixer | |
| 12.7 cm | |
| 20.2 cm | |
| 10 lb. | |
| 10 lb. | |
| 5 year limited warranty on parts and labor. |