missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pulsing Vortex Mixer

Catalog No. 02215422
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
02215422 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02215422 Supplier Fisherbrand™ Supplier No. 80863049

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Includes cup head, 3 in. head with cover and an easy-to-load 1.5mL to 2mL Micro-Tube Holder. Holder has a built-in cup head.

Powerful pulsing vortex action produces excellent cell disruption for glass bead procedures.

Powerful pulsing vortex action produces excellent cell disruption for glass bead procedures. The Pulsing Vortex Mixer is capable of complete cell disruption of samples in only minutes. Unique pulsing action reduces heat generation while providing more effective mixing and disruption. The timer will display

elapsed time or, when programmed to user defined time limit, the unit will shut off when the time reaches zero.

  • Glass bead cell disruption/homogenization
  • Continuous or touch modes
  • LED display for speed and time
  • Microprocessor controls
  • 5 year warranty

Warranty

5 year

Specifications

Orbit 2.5 mm
Speed Range 500 to 3000 rpm
Electrical Requirements 120 V, 1.2 A, 135 W
Voltage 120 V
Wattage 135 W
Amperage 1.2 A
Product Type Pulsing Vortex Mixer
Plug Type US Plug
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 7.97 in.
Length (Metric) 20.2 cm
Width (English) 4.75 in.
Width (Metric) 12.1 cm
Shipping Weight (English) 10 lb.
Shipping Weight (Metric) 4.5 kg
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Includes Includes cup head, 3 in. head with cover and an easy-to-load 1.5mL to 2mL Micro-Tube Holder. Holder has a built-in cup head. Units are supplied with a 72 in. (183cm), 3-wire cord and plug.
Warranty and Service Offering 5 year limited warranty on parts and labor.
Show More Show Less