missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Pull-handle Butterfly Valve Lockout ABS Plastic

Catalog No. 19129951
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19129951 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19129951 Supplier Brady™ Supplier No. 170220

Stop using ill-fitting, incorrect or unwieldy two-piece devices to lock out your pull handle valves. Get a safer solution that fits better and stays in place.

  • Exclusive, anti-pivot lockout device fits the full range of pull handle valve sizes, from ½ in. to 8 in. diameter
  • A convenient, one-piece design that stays together whether in use or in storage
  • Holds up to four worker padlocks
  • Effective for all popular pull handle valves commonly used in food and beverage, water utilities, chemical, pharmaceutical and many other industries

Specifications

Product Type Butterfly Valve Lockout
Color Red
Material ABS
Dimensions (L x W) 8.56 x 3.82 in.
For Use With (Application) Lockout Tagout
Height (English) 2.12 in.
Temperature Range (English) −40° to +100°C