Learn More
Thermo Scientific™ PTFE/Rubber Laminated Discs
For a highly inert and unreactive seal use Thermo Scientific™ PTFE/Rubber Laminated Discs.
Supplier: Thermo Scientific™ TS12412
Description
For a highly inert and unreactive seal use Thermo Scientific™ PTFE/Rubber Laminated Discs. Constructed of white pharmaceutical rubber with 5 mils of PTFE coating bonded to one side, they are excellent for use as cap liners when a highly inert nonreactive seal is desired. Discs are autoclavable with no loss of integrity after heating above 100 °C for five hours. Several sizes are available to fit Thermo Scientific™ Reacti-Vial™ Small Reaction Vials and Thermo Scientific™ Screw Cap Septum Vials.
Additional Product InformationDisc thickness is approximately 60 mils
Discs are rigid and more difficult to puncture than Thermo Scientific™ PTFE/Silicone Discs
Specifications
| 12mm | |
| 72 Pk. | |
| 12 mm | |
| Autoclavable | |
| Disc |
| PTFE, Rubber | |
| 60 mil | |
| Small Reaction Vial | |
| Certificate of Analysis (COA), Certificate of Conformance (COC) |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.