missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ PTFE Packed GC Column (General Configuration), Phase None, Matrix Chromosil 310 Support, Ends empty; middle 6 ft. packed
Description
This column is of a general configuration, and can be carefully bent to fit most instruments.
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Length (Metric) | 2.4 m |
| Material | PTFE |
| Packing Material | Chromosil 310 |
| Diameter (Metric) Inner | 2.1 mm |
| Length (English) | 8 ft. |
| Diameter (English) Outer | 1/8 in. |
| Product Type | Packed Column |