missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ PTFE Heatable Beaker

PTFE fluoropolymer heatable beaker.

Supplier:  Dynalon™ 3152840100

 View more versions of this product

Catalog No. S01986


Only null left
Explore available promotions

Description

Description

Features the unique combination of a pure PTFE body with a specially formulated stabilized PTFE carbon base as a single molding.

  • Totally inert pure PTFE inner surface
  • Heatable to 270°C without distortion
  • Improved heat transfer
  • Use with caustic chemicals
  • Dimensions: 3.17 × 2.93 × 3.67 in. (8.1 × 7.4 × 9.3cm)
  • Diameter: 3 in. (75mm)

Specifications

Specifications

3 in.
100 mL
518°F
Beaker
7.5 cm
PTFE
270°C
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions