missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ PTFE Heatable Beaker
PTFE fluoropolymer heatable beaker.
$244.09 - $244.09
Specifications
| Diameter (English) Outer | 3 in. |
|---|---|
| Diameter (Metric) Outer | 7.5 cm |
| Material | PTFE |
| Temperature (English) Max. Operating | 518°F |
| Temperature (Metric) Max. Operating | 270°C |
Description
Features the unique combination of a pure PTFE body with a specially formulated stabilized PTFE carbon base as a single molding.
- Totally inert pure PTFE inner surface
- Heatable to 270°C without distortion
- Improved heat transfer
- Use with caustic chemicals
- Dimensions: 3.17 × 2.93 × 3.67 in. (8.1 × 7.4 × 9.3cm)
- Diameter: 3 in. (75mm)
Specifications
| 3 in. | |
| PTFE | |
| 270°C | |
| No |
| 7.5 cm | |
| 518°F | |
| Beaker |