missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ PTFE (FEP) Tubing

Catalog No. 111004529
Change view
Click to view available options
Overall Length (English):
50 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English)
111004529 50 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111004529 Supplier MilliporeSigma™ Supelco™ Supplier No. 20532

missing translation for 'validMainframeMsg'

Offers excellent hydrophobicity, chemical inertness, and has the ability to withstand high pressures

  • The most lubricious fluoropolymer with a low co-efficient of friction
  • Chemically inert
  • Excellent hydrophobicity
  • Able to withstand high pressures
  • Suitable to protect optical fibre
  • Maximum temperature: 200°C

Specifications

For Use With (Application) Gas Chromatography (GC)
Diameter (English) Inner 0.085 in.
Diameter (English) Outer 1/8 in.
Diameter (Metric) Inner 2.1 mm
Diameter (Metric) Outer 3.18 mm
Overall Length (English) 50 ft.
Material FEP/PTFE
Min. Operating Temperature (Metric) 200°C