missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ Protexis™ Ortho Latex Gloves with Hydrogel Coating
Brown latex surgical gloves with hydrogel for easy donnability meet all relevant FDA and ASTM standards.
$254.05 - $254.05
Specifications
| Certifications/Compliance | ASTM D 5712, ASTM D 3577, ASTM D 6124, ASTM D 5151 |
|---|---|
| Applications | Healthcare |
| AQL | 0.65 |
| Color | Brown |
| Disposable | Single-use |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-163-131
|
Cardinal Health™
2D72LT85 |
8.5 |
N/A
|
|
|||||
Description
- Thicker glove for protection and smooth finish for tactile sensitivity
- Proprietary hand mold with an independent thumb design allows for an anatomical fit and natural movement
- Interlocking, beaded cuff design that helps to reduce roll-down
- Water-based hydrogel coating which makes them easy to don and easy to wear
- Fingertip thickness, 13.4 mil
Specifications
| ASTM D 5712, ASTM D 3577, ASTM D 6124, ASTM D 5151 | |
| 0.65 | |
| Single-use | |
| 13.4 mil | |
| No | |
| Latex | |
| 0.24 mm | |
| 0.34 mm | |
| 24 MPa | |
| 29.2 cm |
| Healthcare | |
| Brown | |
| No Texture | |
| 0.34 mm | |
| No | |
| 9.4 mil | |
| 13.4 mil | |
| Protexis™ Ortho Latex with Hydrogel | |
| 11.5 in. |