missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Gooseneck Fixture Kit for Mounting on Lab Hood

Protector™ Fume Hood Accessories include cupsink cover for SpillStopper™ work surfaces and gooseneck fixture kits.

$1,679.64 - $1,769.63

Specifications

Airflow Rate 3.5 gpm (13.2 lpm)
For Use With (Equipment) Protector™ Fume Hoods
Weight (English) 9 lb.
Weight (Metric) 4.1 Kg
Includes Gooseneck, Valve, Tubing, Fixture Knob
View More Specs

Products 2
Catalog Number Mfr. No. Description Price Quantity & Availability  
Catalog Number Mfr. No. Description Price Quantity & Availability  
16317160
View Documents Promotion Details
Labconco™
9853400
DI Water Gooseneck Fixture Kit
Each for $1,679.64
Only null left
 
16317159
View Documents Promotion Details
Labconco™
9857700
Cold Water Gooseneck Fixture Kit
Each for $1,769.63
Only null left
 
Description

Description

  • For mounting on left or right side of any Protector Premier, XStream, XL, PVC, or Stainless Steel Lab Hood with interior depth less than 37.7 in.
  • Remotely-controlled gray PVC gooseneck
  • Inlet tubing not included
Specifications

Specifications

3.5 gpm (13.2 lpm)
9 lb.
Gooseneck, Valve, Tubing, Fixture Knob
Service Fixture
Protector™ Fume Hoods
4.1 Kg
8 x 8 x 15 in.
40 psi
Videos
SDS
Documents

Documents