missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ Acid Storage Cabinet
Safely store and vent acids and other corrosive liquids with the Protector™ Acid Storage Cabinet.
Supplier: Labconco™ 9901000
Description
- Manual-closing, non-locking door(s)
- Durable epoxy-coated steel construction with corrosion-resistant polyethylene-lined interior
Chemical Identifiers
| 76 cm | |
| Light Gray | |
| 35.5 to 36.75 in. | |
| Steel | |
| 90.17 to 93.3 cm | |
| Up to 800 lb. |
| Glacier White; Liner: Polyethylene | |
| 29.9 in. | |
| 62.23 cm | |
| Acids Storage Cabinet | |
| Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray | |
| None |
Specifications
| Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray | |
| Acids Storage Cabinet | |
| 22 x 48 x 35.5 to 36.75 in. | |
| Light Gray | |
| Storing acids and other corrosive liquids | |
| 118 kg | |
| 121.92 cm | |
| Glacier White; Liner: Polyethylene | |
| Manual-close, Double | |
| Steel |
| 29.9 in. | |
| 62.23 cm | |
| None | |
| Up to 800 lb. | |
| 76 cm | |
| 90.17 to 93.3 cm | |
| 2 | |
| 260 lb. | |
| 35.5 to 36.75 in. | |
| 48 in. |