missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Therapak™ Prostate Biopsy Collection and Transport Kit
Complete with your choice of 6, 8, 12, 14 or 16 prefilled jars with 10mL formalin solution
$2627.46 - $2627.46
Specifications
| Product Type | Biopsy Collection and Transport Kit |
|---|---|
| Sterility | Non-sterile |
| Capacity (Metric) | 20 mL |
| Closure Type | Screw Cap |
| Graduations | None |
| Catalog Number | Mfr. No. | Holds | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Price | Quantity | |||||
|
22-131-457
|
Therapak™
38869 |
8 vials |
Case of 240 Each for $2,627.46
|
|
|||||
Specifications
| Biopsy Collection and Transport Kit | |
| 20 mL | |
| None |
| Non-sterile | |
| Screw Cap | |
| 10mL formalin |