missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ PROSAT™ Sterile Low Endotoxin Wipes

Made from 100% knitted polyester Polynit Heatseal and presaturated with a blend of 70% IPA and the highest grade distilled Water for Injection (WFI). PROSAT™ Sterile Low Endotoxin Wipes are low in particles and fibers for ideal usage in product contact areas. Each batch of wipes has a guaranteed endotoxin level of less than <1EU per device.
$1,544.42 - $1,805.79
Specifications
| Product Type | Pre-saturated Cleanroom Wipe |
|---|---|
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Basis Weight | 140 gsm |
| Construction | No-run interlock knit |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
19033863
![]() |
Contec™
PSWE0001 |
23 x 23 cm (9 x 9 in.) | 10 Wipes/Pouch, Triple-Bagged |
Case of 550 Each for $1,805.79
|
|
||||
19033413
![]() |
Contec™
PSWE0002 |
30 x 30 cm (12 x 12 in.) | 30 Wipes/Pouch, Double-bagged |
Case of 600 Each for $1,544.42
|
|
||||
19033414
![]() |
Contec™
PSWE0003 |
30 x 30 cm (12 x 12 in.) | 10 Wipes/Pouch, Triple-Bagged |
Case of 300 Each for $1,604.61
|
|
||||
Description
- PROSAT™ Sterile™ Polynit Heatseal LE Wipes are made of 100% knitted polyester Polynit Heatseal, presaturated with a blend of 70% isopropanol and 30% water for injection (WFI).
- Each lot is tested before release and low endotoxin certified to less than <1EU/wipe.
- The sealed edge wipe produces very low levels of particles and fibers and is ideal for use on product contact surfaces.
- Each resealable pouch contains a small number of wipes, eliminating any waste at the end of a session.
- Each pouch is individually bagged for easy entry into the sterile suite.
- Presaturated wipes provide many benefits including solvent control, reduced Volatile Organic Compounds (VOCs) and increased process control and repeatability.
- The resealable pouch reduces waste.
- PROSAT Sterile Polynit Heatseal LE Wipes are validated sterile and suitable for use in aseptic suites and the most critical pharmaceutical cleanrooms.
Features and Benefits:
- Recommended for Grade A/B or ISO Class 3-8 environments - product contact areas
- 100% knitted polyester fabric results in very low levels of particles and fibers
- Laser sealed edges reduces fiber generation from the edge of the wipe
- Guaranteed endotoxin levels of <1EU/device make them ideal for product contact surfaces
- Small number of wipes per resealable pouch to eliminate waste
- Small footprint, hanging pouches available, so ideal for use in isolator and RAB systems
- Presaturated wipe reduces VOC emissions and solvent use
- Resealable pouch preserves cleanliness and solvent saturation levels
Specifications
| Pre-saturated Cleanroom Wipe | |
| Not Autoclavable | |
| No-run interlock knit | |
| 2-ply | |
| Sterile |
| Polyester | |
| 140 gsm | |
| Single-use | |
| 70% IPA/ 30% WFI, USP grade |