missing translation for 'onlineSavingsMsg'
Learn More

Contec™ PROSAT™ Sterile Low Endotoxin Wipes
GREENER_CHOICE

Catalog No. 19033863
Change view
Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Packaging Quantity:
10 Wipes/Pouch, Triple-Bagged
30 Wipes/Pouch, Double-bagged
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
19033863 23 x 23 cm (9 x 9 in.) 10 Wipes/Pouch, Triple-Bagged
19033413 30 x 30 cm (12 x 12 in.) 30 Wipes/Pouch, Double-bagged
19033414 30 x 30 cm (12 x 12 in.) 10 Wipes/Pouch, Triple-Bagged
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19033863 Supplier Contec™ Supplier No. PSWE0001
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made from 100% knitted polyester Polynit Heatseal and presaturated with a blend of 70% IPA and the highest grade distilled Water for Injection (WFI). PROSAT™ Sterile Low Endotoxin Wipes are low in particles and fibers for ideal usage in product contact areas. Each batch of wipes has a guaranteed endotoxin level of less than <1EU per device.

  • PROSAT™ Sterile™ Polynit Heatseal LE Wipes are made of 100% knitted polyester Polynit Heatseal, presaturated with a blend of 70% isopropanol and 30% water for injection (WFI).
  • Each lot is tested before release and low endotoxin certified to less than <1EU/wipe.
  • The sealed edge wipe produces very low levels of particles and fibers and is ideal for use on product contact surfaces.
  • Each resealable pouch contains a small number of wipes, eliminating any waste at the end of a session.
  • Each pouch is individually bagged for easy entry into the sterile suite.
  • Presaturated wipes provide many benefits including solvent control, reduced Volatile Organic Compounds (VOCs) and increased process control and repeatability.
  • The resealable pouch reduces waste.
  • PROSAT Sterile Polynit Heatseal LE Wipes are validated sterile and suitable for use in aseptic suites and the most critical pharmaceutical cleanrooms.

Features and Benefits:

  • Recommended for Grade A/B or ISO Class 3-8 environments - product contact areas
  • 100% knitted polyester fabric results in very low levels of particles and fibers
  • Laser sealed edges reduces fiber generation from the edge of the wipe
  • Guaranteed endotoxin levels of <1EU/device make them ideal for product contact surfaces
  • Small number of wipes per resealable pouch to eliminate waste
  • Small footprint, hanging pouches available, so ideal for use in isolator and RAB systems
  • Presaturated wipe reduces VOC emissions and solvent use
  • Resealable pouch preserves cleanliness and solvent saturation levels

Specifications

Product Type Pre-saturated Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Construction No-run interlock knit
Disposable Single-use
Dimensions (L x W) 23 x 23 cm (9 x 9 in.)
For Use With (Application) Most critical pharmaceutical cleanrooms
Packaging Quantity 10 Wipes/Pouch, Triple-Bagged
Ply 2-ply
Saturation Solution 70% IPA/ 30% WFI, USP grade
Sterility Sterile
Show More Show Less