missing translation for 'onlineSavingsMsg'
Learn More

Propper Bev-L-Edge™ Micro Slides, Beveled Edge Microscope Slides

Catalog No. 1255415
Change view
Click to view available options
:
Beveled Edge Microscope Slides; Dimensions (L x W): 3 x 1 in.; Thickness: 0.9 to 1 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
1255415 Beveled Edge Microscope Slides; Dimensions (L x W): 3 x 1 in.; Thickness: 0.9 to 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1255415 Supplier Propper Supplier No. 15300100
Only null left

Bev-L-Edge™ Microscope Slides are made of first quality water-white glass. Use with blood smears or in routine microscopy. Features smoothly ground beveled edges.

  • Bev-L-Edge™ Micro Slides are made of non-corrosive, non-fogging water-white glass.
  • Bev-L-Edge™ Micro Slides have clipped corners, ideal for automated processing.
  • Beveled-edge microscope slides are easier to handle.
  • Slides are carefully inspected to ensure quality.
  • Bev-L-Edge™ Twin-frost™ slides have a sandblasted frosted writing area at one end and on both sides.
  • Write on the frosted side with a pencil to withstand chemical processing.
  • Use Bev-L-Edge™ Micros Slides for all routine microscopy.
  • Glass is colorless and transparent.
  • Beveled-edge microscope slides are excellent for blood smears.
  • Pre-cleaned: no residual oil/grease film or coating on slides.
  • Smooth slide surface and edges.
  • Sold in cases of 20 boxes of 72 slides (10 gross).
  • Thickness 0.9 mm to 1.0 mm.
  • Shelf life is 36 months.
  • Store in a warm, dry place 15°C to 30°C (59°F to 86°F).

Specifications

Length (Metric) 3 mm
Frosted Not Frosted
Precleaned Yes
Type Beveled Microslide
Width (Metric) 1 mm
Edges Ground, Beveled
Thickness (Metric) 0.9 to 1.0 mm
Material Glass
Color Clear
Coating Chemical Resistant
Length (English) 0.12 in.
Width (English) 0.04 in.
Show More Show Less