missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Propper Chex-All™ Heat Sealable Sterilization Tubes
Chex-All™ Heat Sealable Sterilization Tubes are premium quality sterile packaging products designed to reduce sterilization processing costs. They allow you to be in control of the size of your pouch. For use in steam and ethylene oxide. Pre-printed indicator inside and outside the pouch.
Supplier: Propper 02600900
Description
- Chex-All™ Sterilization Rolls give you control to cut pouches to your ideal size and conveniently heat-seal ends for closure.
- Tubes contain pre-printed chemical indicators both inside and outside the pouch.
- Chex-All™ tubes are for use in steam and ethylene oxide.
- Chemical indicator changes from yellow to black in steam.
- Chemical indicator changes from red to green in EO.
- Made of 2.5 mm plastic and 73-74 gram paper.
- Triple sealed paper/plastic film provides excellent sterility protection.
- Pouches are commonly used as packaging for single instruments, small sets of instruments, and single-use medical products.
- Pouches are also available preformed or in a reel, which allow for larger volumes.
Specifications
| Autoclavable | |
| White | |
| Steam and gas sterilization | |
| Non-sterile | |
| 100 ft. | |
| 9 in. |
| Heat Seal | |
| Single-use | |
| Paper, Plastic | |
| 6/Cs. | |
| 30.5 m | |
| 228.6 mm |