missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Propper Chex-All™ Heat Sealable Sterilization Tubes
Description
- Chex-All™ Sterilization Rolls give you control to cut pouches to your ideal size and conveniently heat-seal ends for closure.
- Tubes contain pre-printed chemical indicators both inside and outside the pouch.
- Chex-All™ tubes are for use in steam and ethylene oxide.
- Chemical indicator changes from yellow to black in steam.
- Chemical indicator changes from red to green in EO.
- Made of 2.5 mm plastic and 73-74 gram paper.
- Triple sealed paper/plastic film provides excellent sterility protection.
- Pouches are commonly used as packaging for single instruments, small sets of instruments, and single-use medical products.
- Pouches are also available preformed or in a reel, which allow for larger volumes.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Closure Type | Heat Seal |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam and gas sterilization |
| Material | Paper, Plastic |
| Sterility | Non-sterile |
| No. per Case | 10/Cs. |
| Length (English) | 100 ft. |
| Width (English) | 6 in. |
| Show More |