missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Propeller and Shaft

Propeller and Shaft is desirable for pharmaceutical, food and sanitary applications.
$1,212.89 - $1,287.28
Specifications
| Diameter (Metric) Shaft | 13 mm |
|---|---|
| Length (English) | 36 in. |
| Length (Metric) | 914 mm |
| Type | Impeller |
| Material | Polished Stainless Steel (316L) |
Description
- Propeller welded to shaft
- No tightening or adjusting set screws needed
- Three-blade square pitch propeller is 152 mm (6 in.) diameter
- Blade is cast, polished and buffed to a mirror surface finish type #4
- Constructed of ground and polished 316 stainless steel
- Chemically inert and corrosion resistant
- Compatible with wide range of chucks and collets
Specifications
| 13 mm | |
| 914 mm | |
| Polished Stainless Steel (316L) |
| 36 in. | |
| Impeller |