missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Propeller and Shaft
GREENER_CHOICE

Propeller and Shaft is desirable for pharmaceutical, food and sanitary applications.

Supplier:  Caframo™ A356

 View more versions of this product

Catalog No. 14502008

Only null left

Description

Description

  • Propeller welded to shaft
  • No tightening or adjusting set screws needed
  • Three-blade square pitch propeller is 152 mm (6 in.) diameter
  • Blade is cast, polished and buffed to a mirror surface finish type #4
  • Constructed of ground and polished 316 stainless steel
  • Chemically inert and corrosion resistant
  • Compatible with wide range of chucks and collets
Specifications

Chemical Identifiers

13 mm
914 mm
Polished Stainless Steel (316L)
36 in.
Impeller

Specifications

6 in.
13 mm
914 mm
Polished Stainless Steel (316L)
152 mm
36 in.
Impeller
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions